Zoro Homepage

Capacitor-Start General Purpose Motor, 3/4 hp HP, 56 Frame, 100-120V AC Voltage

  • Mfr # T34C2Z

  • Zoro # G800721676


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
100-120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T34C2Z
Zoro #
G800721676
UPC #
786382099022
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 7/16 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Manufacturers Warranty Length
2 yr
Overall Length
12 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
100-120V AC
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA, UL
Usable @ 200V
Usable at 200V
Service Factor @ 50Hz
1.25
Usable @ 208V
Usable at 208V
Phase
Single
RPM Group
1701-1800
Hz
60/50 Hz
Nominal Efficiency
75.8 %
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Weight
32 lb
Full Load Amps @ 50Hz
9.2-8.4/4.6-4.2 A
CC Number
CC030A
Duty Cycle
Continuous
Ins. Class
B
Voltage @ 50Hz
200-240V AC
RPM @ 50Hz
1,425 RPM
Motor Bearings
Ball
Inverter Rated
Not Inverter Rated
Full Load Amps
9.2-8.4/4.6-4.2 A
HP @ 50Hz
3/4 hp

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 100-120V AC, Full Load Amps 9.2-8.4/4.6-4.2 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.