Zoro Homepage

Condenser Fan Motor, 1 1/2 hp

  • Mfr # 4934

  • Zoro # G0918073


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4934
Zoro #
G0918073
UPC #
786382103293
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Body Dia.
6 5/16 in
Length Less Shaft
5 7/8 in
Overall Length
10 7/8 in

Description

Motor,1-1/2HP,1140RPM,575V,60HZ,56, Motor Design 3-Phase, Phase Three, 1 1/2 HP, No. of Speeds 1, Voltage 575V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Open Dripproof, Band Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 1/2 in, Shaft Length 5 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 2.3 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.