Condenser Fan Motor, 1/15 hp
Mfr # 3401
Zoro # G0913672
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Frame
48
HP
1/12 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3401
Zoro #
G0913672
UPC #
786382003272
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2"
Shaft Length
1.6"
Length Less Shaft
4 7/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
5.7"
Stud Size
#8-32
Lead Length
30 in
Description
Motor,1/12HP,1100RPM,208-230V,60HZ, Motor Design Permanent Split Capacitor, Phase Single, 1/15 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 1 5/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,100, HVAC/R, 60 Hz, Full Load Amps 0.64-0.67 A, Ins. Class B, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.