Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # 1297VG

  • Zoro # G0915002


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1/2
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1297VG
Zoro #
G0915002
UPC #
786382117672
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
6 5/16 in
Overall Length
15 1/4 in

Details

Item
Motor,1/2HP,575RPM,480V,60HZ,56HZ
Motor Design
3-Phase
Phase
Three
HP
1/2
RPM Range
0-1,000
No. of Speeds
1
Voltage
480V AC
Motor Shaft Rotation
CCW
Frame
56
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
575
Motor Application
HVAC/R
Voltage Compatibility
480V AC
Hz
60 Hz
Full Load Amps
1.9 A
Ins. Class
F
Nominal Efficiency
60 %
Motor Service Factor
1
Application
Commercial Condenser Fans
Standards
CSA Certified, UL Listed

Description

Motor,1/2HP,575RPM,480V,60HZ,56HZ, Motor Design 3-Phase, Phase Three, 1/2 HP, No. of Speeds 1, Voltage 480V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Open Dripproof, Rigid Base Motor Mounting Type, Shaft Dia. 1/2 in, Motor Thermal Protection None, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 575, HVAC/R, 60 Hz, Full Load Amps 1.9 A, Ins. Class F, Motor Service Factor 1, Overall Length 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.