Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # 3136

  • Zoro # G0914031


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3136
Zoro #
G0914031
UPC #
786382002855
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Overall Length
22 in
Lead Length
20 in

Details

Item
Motor,1/2HP,1075/3SPD,230V,60HZ,48Y
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Voltage Compatibility
230V AC
Duty
Continuous
Full Load Amps
4.5 A
Motor Service Factor
1
Ins. Class
B
Motor Bearings
Ball
Application
Double Shaft Motors
Standards
CSA Certified, UL Listed
Features
Connection and Capacitor Information Furnished on Nameplate, Green Ground Lead
Hz
60 Hz

Description

Motor,1/2HP,1075/3SPD,230V,60HZ,48Y, Motor Design Permanent Split Capacitor, Phase Single, 1/2 HP, No. of Speeds 3, Voltage 230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,075, HVAC/R, 60 Hz, Full Load Amps 4.5 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Overall Length 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.