Condenser Fan Motor, 1/3 hp
Mfr # 2387
Zoro # G0915894
product price: $511.99
/ea
Free Shipping & Returns
Key Features
Frame
48
HP
1/3 HP
Motor Application
OEM Replacement
Motor Design
Polyphase
Motor Enclosure Design
Open Air-Over
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2387
Zoro #
G0915894
UPC #
786382066789
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2"
Shaft Length
2 in
Length Less Shaft
8 7/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
10 7/16 in
Description
Motor,1/3HP,1400,1600RPM,380,460V, Motor Design 3-Phase, Phase Three, 1/3 HP, No. of Speeds 1, Voltage 460V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 1/2 in, Shaft Length 2 in, Motor Thermal Protection None, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,400, HVAC/R, 60/50 Hz, Full Load Amps 1.0 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Overall Length 10 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.