Zoro Homepage

Condenser Fan Motor, 1/3 hp

  • Mfr # 3135

  • Zoro # G0915623


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3135
Zoro #
G0915623
UPC #
786382002848
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Lead Length
20 in
Body Dia.
5 5/8 in
Overall Length
21 1/8 in

Description

Motor,1/3HP,1075/3SPD,230V,60HZ,48Y, Motor Design Permanent Split Capacitor, Phase Single, 1/3 HP, No. of Speeds 3, Voltage 230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,075, HVAC/R, 60 Hz, Full Load Amps 2.5 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.