Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/8 hp

  • Mfr # LX7925

  • Zoro # G0917391


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/6 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX7925
Zoro #
G0917391
UPC #
786382100643
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 1/4 in
Length Less Shaft
3 13/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
6 1/16 in

Details

Frame
48
HP
1/6 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Band
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
None
Nameplate RPM
1075 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Lennox
Phase
1
RPM Range
1,001-1,100
Voltage
208-230V
Motor Bearings
Self Align Bearings
Ins. Class
B
Duty
Totally Enclosed Air Over
Full Load Amps
1A
Capacitor Required
Included
Hz
60 Hz
Application
Condenser Fan
Voltage Compatibility
208V AC, 230V AC

Description

Motor,1/6HP,1075RPM,208-230V,60HZ, Motor Design Permanent Split Capacitor, Phase Single, 1/8 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Band Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 2 1/4 in, Motor Thermal Protection None, Nameplate RPM 1,075, HVAC/R, 60 Hz, Full Load Amps 1.0 A, Ins. Class B, Overall Length 6 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.