Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 3/4 hp

  • Mfr # 3913

  • Zoro # G0920532


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
3/4
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3913
Zoro #
G0920532
UPC #
786382084493
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
3 in
Length Less Shaft
5 7/8 in
Body Dia.
6 5/16 in
Overall Length
10 7/8 in

Details

Item
Motor,3/4HP,1140RPM,208-230/460V,56Y
Motor Design
3-Phase
Phase
Three
HP
3/4
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CCW
Frame
56
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Rigid Base
Motor Mounting Position
Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC, 460V AC
Motor Bearings
Ball
Features
Dual Voltage, Shaft-Up Mounting
Full Load Amps
3.5/1.7 A
Motor Shaft Design
Keyed with Single Flat
Standards
CSA Certified, UL Listed
Application
Commercial Condenser Fans
Ins. Class
F
Motor Service Factor
1
Hz
60/50 Hz
Duty
Open Air Over

Description

Motor,3/4HP,1140RPM,208-230/460V,56Y, Motor Design 3-Phase, Phase Three, 3/4 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Rigid Base Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 3 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,140, HVAC/R, 60/50 Hz, Full Load Amps 3.5/1.7 A, Ins. Class F, Motor Service Factor 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.