Zoro Homepage

Condenser Fan Motor, 7 1/2 hp

  • Mfr # SV7E2E3

  • Zoro # G0921460


product price: $1,644.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
7 1/2
RPM Range
1,701-1,800
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV7E2E3
Zoro #
G0921460
UPC #
786382051365
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in
Length Less Shaft
12 5/8 in
Overall Length
15 3/4 in

Description

Motor,7-1/2HP,1765,1450RPM,60,50HZ, Motor Design 3-Phase, Phase Three, 7 1/2 HP, No. of Speeds 1, Voltage 230/460V AC, Motor Shaft Rotation CW/CCW, 213 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Shaft Dia. 1 3/8 in, Shaft Length 3 1/8 in, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,765/1,450, HVAC/R, 60/50 Hz, Full Load Amps 18.7/9.3 A, Ins. Class F, Motor Service Factor 1.15, Overall Length 15 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.