Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/2 hp

  • Mfr # 5460

  • Zoro # G8041635


product price: $153.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,075
Voltage
115V AC
Frame
48Y
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5460
Zoro #
G8041635
UPC #
786382067380
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Overall Length
10 13/16 in
Resilient Ring Dia.
2 1/2 in
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
1 1/16 in, 1 1/4 in
Stud Size
1-1/16 in
Length Less Shaft
5 13/16 in
Body Dia.
5 5/8 in
Lead Length
36 in

Details

HP
1/2
Nameplate RPM
1,075
Voltage
115V AC
Frame
48Y
Motor Shaft Rotation
CW/CCW
RPM Range
1,001-1,100
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Motor Shaft Design
Flat
Nominal Efficiency
0.67 %
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Mounting Stud Location
Shaft End
Motor Bearings
Ball
Motor Thermal Protection
Auto
Capacitor Required
2MDV7
Motor Mounting Type
Ring/Stud
Motor Application
HVAC/R
Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
Duty
Continuous
Standards
CSA (156060), UL (E22922)
No. of Speeds
4
Phase
Single
Full Load Amps
7.3 A
Motor Sub Application
Direct Drive Fan/Blower
Hz
60 Hz
Motor Mounting Position
All Angle
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Ring to Ring Center
5 13/16 in
Motor Enclosure Design
Open Air-Over
Ins. Class
B
Number of Shafts
1
Usable @ 208V
No
Includes
2.5 in Diameter Hub Rings
Duty Cycle
Continuous
Weight
20 lb
Stud Quantity
4
Usable @ 200V
No

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, 7.3 A Full Load Amps, 48Y Frame, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.