Direct Drive Blower Motor, Permanent Split Capacitor, 1/2 HP, 115/230V, 1,725 Nameplate RPM

  • Mfr # 1899

  • Zoro # G0914643


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
Voltage
115/230V
Frame
48Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1899
Zoro #
G0914643
UPC #
786382103385
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
12 15/16 in
Shaft Length
4 1/2 in
Length Less Shaft
8 7/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
Voltage
115/230V
Frame
48Y
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,725
Motor Application
Direct Drive Blower
Motor Mounting Type
Resilient Base
Motor Shaft Design
Keyed
Motor Sub Application
Blowers
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
70.7 %
Motor Bearings
Ball
Ins. Class
F
Full Load Amps
5.6/2.8 A
Capacitor Required
Yes
Item - Farm Duty Motors
Direct Drive Blower
Duty
Continuous
Hz
60 Hz
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, 5.6/2.8 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Shaft Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.