Zoro Homepage

Draft Inducer, 1/30 hp

  • Mfr # N066

  • Zoro # G0915492


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Application
Furnace Blower Motor
For Use With
117847-00, 3101, 416673-00003, 7062-1881, 7062-2513, A066, A142, FB-RFB142
Replacement For Manufacturer Model Number
117847-00, 3101, 416673-00003, 7062-1881, 7062-2513, A066, A142, FB-RFB142
Phase
Single
Housing Height
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N066
Zoro #
G0915492
UPC #
786382111267
Country of Origin
Mexico

Dimensions

Housing Height
9.1 in
Overall Depth
6 3/8 in
Overall Width
8 7/8 in
Overall Height
9 in
Housing Depth
6.4 in
Housing Width
8.9 in
Overall Length
6 1/2 in

Details

Item
Draft Inducer
Application
Furnace Blower Motor
For Use With
117847-00, 3101, 416673-00003, 7062-1881, 7062-2513, A066, A142, FB-RFB142
Replacement For Manufacturer Model Number
117847-00, 3101, 416673-00003, 7062-1881, 7062-2513, A066, A142, FB-RFB142
Phase
Single
Blower Type
Induced Draft Blower
Includes Motor
Yes
Motor Insulation Class
B
Airflow @ 0.000 in SP
84 cfm
Nameplate Voltage
120V AC
Maximum Motor Speed
3,000 RPM
OEM Replacement
Yes
Maximum Motor Horsepower
1/30 hp
Motor Type
Shaded Pole
Frequency
60 Hz
Current
1.6 A
Motor Application
HVAC/R
Voltage
120V AC
RPM Range
1,801-3,000
HP
1/30
Ins. Class
B
Full Load Amps
1.6 A
Replacement For
117847-00, 3101, 416673-00003, 7062-1881, 7062-2513, A066, A142, FB-RFB142
Nameplate RPM
3,000

Description

Draft Booster Motor, Single Phase, Motor Design Shaded Pole, 1/30 hp HP, Nameplate RPM 3,000 RPM, Voltage 120V AC, Full Load Amps 1.6 A, Non-Standard Frame, Replacement For 117847-00, 3101, 416673-00003, 7062-1881, 7062-2513, A066, A142, FB-RFB142, Ins. Class B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.