Zoro Homepage

Draft Inducer, 1/30 hp

  • Mfr # N200

  • Zoro # G0915413


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Application
Furnace Blower Motor
For Use With
31L5501, 7002-2975, A200, RFB495
Overall Width
7 in
Housing Width
7.1 in
Overall Height
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N200
Zoro #
G0915413
UPC #
786382111229
Country of Origin
Mexico

Dimensions

Overall Width
7 in
Housing Width
7.1 in
Overall Height
8 5/8 in
Housing Depth
5.3 in
Overall Depth
5 1/4 in
Housing Height
8.6 in
Overall Length
5 5/16 in

Details

Item
Draft Inducer
Application
Furnace Blower Motor
For Use With
31L5501, 7002-2975, A200, RFB495
Frequency
60 Hz
Maximum Motor Horsepower
1/30 hp
Maximum Motor Speed
3,000 RPM
Motor Type
Shaded Pole
Motor Insulation Class
B
Current
1.2 A
Blower Type
Induced Draft Blower
Nameplate Voltage
115V AC
Phase
Single
OEM Replacement
Yes
Includes Motor
Yes
Airflow @ 0.000 in SP
82 cfm
Replacement For Manufacturer Model Number
31L5501, 7002-2975, A200, RFB495
Motor Application
HVAC/R
Replacement For
31L5501, 7002-2975, A200, RFB495
Ins. Class
B
Full Load Amps
1.2 A
Voltage
115V AC
Nameplate RPM
3,000
HP
1/30
RPM Range
1,801-3,000

Description

Draft Booster Motor, Single Phase, Motor Design Shaded Pole, 1/30 hp HP, Nameplate RPM 3,000 RPM, Voltage 115V AC, Full Load Amps 1.2 A, Non-Standard Frame, Replacement For 31L5501, 7002-2975, A200, RFB495, Ins. Class B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.