Zoro Homepage

Draft Inducer, 1/60 hp

  • Mfr # N164

  • Zoro # G0917349


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
10707, 10K5101, 10K5301, 3120, 43K4101, 46K4101, 7021-9242, 7021-9311, 88K8401, A068, A164, J238-8171, RFB401, RFB43, RFB840
Includes Motor
Yes
Housing Height
5.7 in
Current
1.4 A
Maximum Motor Speed
2,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N164
Zoro #
G0917349
UPC #
786382111274
Country of Origin
Mexico

Dimensions

Housing Height
5.7 in
Overall Depth
5 7/8 in
Housing Depth
5.9 in
Housing Width
6.3 in
Overall Width
6 3/8 in
Overall Height
5 3/4 in
Overall Length
5 15/16 in

Details

Item
Draft Inducer
For Use With
10707, 10K5101, 10K5301, 3120, 43K4101, 46K4101, 7021-9242, 7021-9311, 88K8401, A068, A164, J238-8171, RFB401, RFB43, RFB840
Includes Motor
Yes
Current
1.4 A
Maximum Motor Speed
2,800 RPM
Nameplate Voltage
120V AC
Motor Type
Shaded Pole
Phase
Single
Frequency
60 Hz
Airflow @ 0.000 in SP
69 cfm
Motor Insulation Class
B
Maximum Motor Horsepower
1/60 hp
Replacement For Manufacturer Model Number
10707, 10K5101, 10K5301, 3120, 43K4101, 46K4101, 7021-9242, 7021-9311, 88K8401, A068, A164, J238-8171, RFB401, RFB43, RFB840
Blower Type
Induced Draft Blower
OEM Replacement
Yes
Voltage
120V AC
HP
1/60
RPM Range
1,801-3,000
Nameplate RPM
2,800
Ins. Class
B
Replacement For
10707, 10K5101, 10K5301, 3120, 43K4101, 46K4101, 7021-9242, 7021-9311, 88K8401, A068, A164, J238-8171, RFB401, RFB43, RFB840
Full Load Amps
1.4 A

Description

Draft Booster Motor, Single Phase, Motor Design Shaded Pole, 1/60 hp HP, Nameplate RPM 2,800 RPM, Voltage 120V AC, Full Load Amps 1.4 A, Non-Standard Frame, Replacement For 10707, 10K5101, 10K5301, 3120, 43K4101, 46K4101, 7021-9242, 7021-9311, 88K8401, A068, A164, J238-8171, RFB401, RFB43, RFB840, Ins. Class B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.