Zoro Homepage

Draft Inducer Assembly, 115v, CFM at 0.700-In. SP: 115V

  • Mfr # 3105

  • Zoro # G6446102


original price: $305.99
8% off
new price: $279.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
CFM @ 0.700-In. SP
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3105
Zoro #
G6446102
UPC #
-
Country of Origin
Mexico

Details

Item
Draft Inducer Assembly
Voltage
115V
CFM @ 0.700-In. SP
115V

Description

Draft Inducer Assembly 115V,Em3105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.