Zoro Homepage

Drip Cover, Outside Dia. 9-9/16 In.

  • Mfr # 362260

  • Zoro # G4619763


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Includes
Bolts
Standards
NEMA
For Use With
USEM Unimount Motors
Length (In.)
2 in
NEMA/IEC Frame
182T, 182TC, 182TCH, 184T, 184TC, 184TCH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362260
Zoro #
G4619763
UPC #
786382003463
Country of Origin
United States

Dimensions

Length (In.)
2 in
Outside Dia. (In.)
8.5625 in
Inside Dia. (In.)
9.25 in
Compatible NEMA Frame Size
182T, 182TC, 182TCH, 184T, 184TC, 184TCH

Details

Item
Drip Cover
Includes
Bolts
Standards
NEMA
For Use With
USEM Unimount Motors
NEMA/IEC Frame
182T, 182TC, 182TCH, 184T, 184TC, 184TCH
Function
Prohibits Liquids and Solids Entry Into Motor Housing

Description

Drip Cover, Compatible NEMA Frame Size 182T, 182TC, 182TCH, 184T, 184TC, 184TCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.