Zoro Homepage

ECM with Fan Pack, 115/230V AC, Single Phase

  • Mfr # EC5472FP

  • Zoro # G400451607


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Includes
(5) Blade
Voltage
115/230V AC
Motor Shaft Rotation
CWLE
Ins. Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC5472FP
Zoro #
G400451607
UPC #
786382112257
Country of Origin
China

Dimensions

Body Dia.
10 in
Shaft Dia.
1/4 in
Overall Length
3 11/16 in
Shaft Length
7/16 in
Length Less Shaft
3 1/4 in

Details

Phase
Single
Includes
(5) Blade
Voltage
115/230V AC
Motor Shaft Rotation
CWLE
Item
ECM with Fan Pack
Ins. Class
A
Nameplate RPM
1,700
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
RPM Range
1,601-1,700
Features
Lyall Plug
Hz
60 Hz
Usable @ 208V
No
Replacement For
5R028, Mfr. No. 5472, 477669, 5SME58AAF1031, 461802
Motor Enclosure Design
Totally Enclosed Air-Over
No. of Speeds
1
Weight
6.61 lb
Usable @ 200V
No
Motor Frame Material
Steel
Standards
UL Recognized
Nominal Efficiency
70 %
Full Load Amps
0.15/0.86 A
Motor Thermal Protection
Auto
Max. Ambient Temp.
131 Degrees F
Motor Mounting Type
Stud
Frame
33
Motor Bearings
Ball
HP
1/30
Output Watts
25 W
Motor Design
ECM

Description

ECM with Fan Pack, Single Phase, Motor Design ECM, 1/30 HP, Nameplate RPM 1,700, No. of Speeds 1, Voltage 115/230V AC, 0.15/0.86 A Full Load Amps, 33 Frame, Output Watts 25 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 131 Degrees F, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Length 7/16 in, Shaft Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.