Farm Duty Motor, 3-Phase, 1 HP, 208-230/460V AC, 1,725 Nameplate RPM, 56H Frame

  • Mfr # FD1EA2D

  • Zoro # G0407931


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
Voltage
208-230/460V AC
Frame
56H
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD1EA2D
Zoro #
G0407931
UPC #
786382088521
Country of Origin
Mexico

Dimensions

Overall Length
11 7/8 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
10 in

Details

Item
Farm Duty Motor
Motor Design
3-Phase
Phase
Three
HP
1
Voltage
208-230/460V AC
Frame
56H
Motor Service Factor
1.15
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,725
Motor Application
Agricultural Fan Motor
Motor Frame Material
Steel/Aluminum
Motor Mounting Type
Rigid Base
Motor Sub Application
Agricultural Fan
Motor Shaft Design
Keyed
Motor Shaft Rotation
Reversible
Ins. Class
F
Motor Bearings
Ball
Nominal Efficiency
82.5 %
Hz
60/50 Hz
Full Load Amps
3.1/1.5 A
Item - Farm Duty Motors
Agricultural Fan Motor
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
HP @ 50Hz
1
Full Load Amps @ 50Hz
3.1/1.5 A
Weight
28.6 lb
Duty Cycle
Continuous
Usable @ 208V
Yes
RPM @ 50Hz
1725/1425
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
208-230/460

Description

Farm Duty Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.1/1.5 A, 56H Frame, Usable @ 208V Usable at 208V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.