Farm Duty Motor, Capacitor-Start, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56HY Frame

  • Mfr # FD32CM2PHZY

  • Zoro # G0407922


product price:  $743.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1 1/2
RPM Range
1725 RPM
Voltage
115/230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FD32CM2PHZY
Zoro #
G0407922
UPC #
786382025830
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
12 1/16 in
Overall Length
13 15/16 in
Shaft Length
1 7/8 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1 1/2
RPM Range
1725 RPM
Voltage
115/230V AC
Frame
56HY
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Auger Drive Motor
Motor Frame Material
Steel/Aluminum
Motor Mounting Type
Rigid Base/Flange
Motor Sub Application
Auger
Motor Shaft Design
Keyed
Motor Shaft Rotation
Reversible
Capacitor Required
Yes
Hz
60 Hz
Ins. Class
B
Full Load Amps
16.2/8.1 A
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Nominal Efficiency
0.81
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Weight
46 lb

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 16.2/8.1 A, 56HY Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Rigid Base, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.