Farm Duty Motor, Capacitor-Start, 5 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame

  • Mfr # FD5CM2K18

  • Zoro # G0408290


product price:  $1,136.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Capacitor-Start
Phase
Single
RPM Range
1740 RPM
Voltage
230V AC
Frame
184T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD5CM2K18
Zoro #
G0408290
UPC #
786382025960
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 5/16 in
Shaft Length
2 7/8 in
Overall Length
18 3/16 in
Shaft Dia.
1 1/8 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
5
RPM Range
1740 RPM
Voltage
230V AC
Frame
184T
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,740
Motor Application
Agricultural Fan Motor, Extra High Torque Farm Duty Motor
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Sub Application
Agricultural Fan
Motor Shaft Rotation
Reversible
Standards
CSA Certified, UR
Ins. Class
F
Nominal Efficiency
82.7 %
Hz
60 Hz
Capacitor Required
Yes
Motor Bearings
Ball
Duty
CONT
Item - Farm Duty Motors
Agricultural Fan Motor; Extra High Torque Farm Duty Motor
Full Load Amps
22.0 A
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 5 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 22.0 A, 184T Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Shaft Dia. 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.