Zoro Homepage

GeneralPurposeMotor, 1/2hp, 1725RPM, 56H

  • Mfr # D12CPA2PH9

  • Zoro # G1942310


product price: $277.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Nameplate RPM
1,725 RPM
Voltage
115/230V AC
Frame
56H
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12CPA2PH9
Zoro #
G1942310
UPC #
786382108816
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 in
Manufacturers Warranty Length
1 yr
Overall Length
11 5/16 in
Length Less Shaft
9 5/16 in

Details

HP
1/2 hp
Nameplate RPM
1,725 RPM
Voltage
115/230V AC
Frame
56H
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Bearings
Ball
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Thermal Protection
Auto
Full Load Amps
5.0/2.6 A
Motor Application
General Purpose
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.25
Motor Enclosure Design
Open Drip Proof
Motor Sub Application
Belt Drive Fan/Blower
Motor Mounting Type
Cradle Base
Motor Design
Capacitor-Start/Run
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Hz
60 Hz
No. of Speeds
1
Phase
Single
Item
General Purpose Motor
Ins. Class
F
Weight
15 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Standards
CSA Certified, UL Recognized
Duty Cycle
Continuous
Nominal Efficiency
76 %
Motor Frame Material
Steel
Part Winding Start Capable
No
Removable Base
Permanently Lubricated

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.0/2.6 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.