Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeneralPurposeMotor, 1hp, 1725RPM, 56C

  • Mfr # D1CP2PCR

  • Zoro # G1941148


product price: $440.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Nameplate RPM
1,725 RPM
Voltage
115/230V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1CP2PCR
Zoro #
G1941148
UPC #
786382110116
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Manufacturers Warranty Length
1 yr
Overall Length
13 1/8 in
Length Less Shaft
11 3/16 in

Details

HP
1 hp
Nameplate RPM
1,725 RPM
Voltage
115/230V AC
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Item
General Purpose Motor
Ins. Class
B
No. of Speeds
1
Motor Mounting Position
Horizontal
Motor Mounting Type
C-Face, Rigid Base
Motor Shaft Design
Keyed
Motor Thermal Protection
None
Hz
60 Hz
Motor Application
General Purpose
Full Load Amps
8.8/4.4 A
Phase
Single
Max. Ambient Temp.
40 Degrees C
Motor Design
Capacitor-Start
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Sub Application
Belt Drive Fan/Blower
Motor Enclosure Design
Open Drip Proof
Bearing Protection
Double Shielded
Weight
31.43 lb
Usable @ 208V
Not Usable at 208V
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Standards
CSA Certified, UL Recognized
Nominal Efficiency
83 %
Part Winding Start Capable
No
Removable Base
Permanently Lubricated

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.8/4.4 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.