Zoro Homepage

GeneralPurposeMotor, 3/4hp, 1725RPM, 56H

  • Mfr # D34CP2PH

  • Zoro # G8339853


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,725 RPM
Length Less Shaft
9 7/16 in
Full Load Amps
7.0/3.5 A
Standards
CSA Certified, UL Recognized
Motor Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D34CP2PH
Zoro #
G8339853
UPC #
786382108731
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 7/16 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Overall Length
11 3/8 in

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.0/3.5 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.