Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeneralPurposeMotor, 3/4hp, 3450RPM, 56H

  • Mfr # D34CPM1PH

  • Zoro # G1928502


product price: $173.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Nameplate RPM
3,450 RPM
Voltage
115/230V AC
Frame
56H
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D34CPM1PH
Zoro #
G1928502
UPC #
786382111939
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
9 1/2 in
Overall Length
11 3/8 in

Details

HP
3/4 hp
Nameplate RPM
3,450 RPM
Voltage
115/230V AC
Frame
56H
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Enclosure Design
Open Drip Proof
Hz
60 Hz
Motor Sub Application
Belt Drive Fan/Blower
Full Load Amps
7.0/3.6 A
Ins. Class
B
Motor Mounting Type
Rigid Base
Phase
Single
Motor Mounting Position
Horizontal
Motor Thermal Protection
Manual
Motor Design
Capacitor-Start/Run
Item
General Purpose Motor
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Motor Service Factor
1.25
Motor Shaft Design
Keyed
Standards
CSA Certified, UL Recognized
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Bearing Protection
Double Shielded
Motor Frame Material
Steel
Nominal Efficiency
76 %
Weight
24 lb
Usable @ 208V
Not Usable at 208V
Removable Base
Permanently Lubricated
Part Winding Start Capable
No

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.0/3.6 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.