HazardousLocationMotor, 1/2hp, 1725RPM

  • Mfr # XS12SA2D

  • Zoro # G6010664


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS12SA2D
Zoro #
G6010664
UPC #
786382077754
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/2 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
12 3/8 in

Details

Motor Design
Three-Phase
Item
Hazardous Location Motor
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Frame
56
Voltage
208-230/460V AC
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
2.0-1.9/1.0 A
Motor Application
Hazardous Location
No. of Speeds
1
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CCW
Motor Service Factor
1.15
Nameplate RPM
1,725 RPM
Motor Frame Material
Cast Iron
Hz
60/50 Hz
Standards
CSA Certified, UL Listed
Service Factor @ 50Hz
1.15
Temp. Code
T3C
Usable @ 208V
Usable at 208V
NEMA Design
B
Weight
32.1 lb
Full Load Amps @ 50Hz
2.0-1.9/1.0 A
HP @ 50Hz
1/2 hp
Voltage @ 50Hz
208/230/460V
Hazardous Location Division
Division I
Hazardous Location Class
Class I, Class II
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.0-1.9/1.0 A, 56 Frame, Usable @ 208V Usable at 208V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.