Motor, 1-1/2, 0.188HP, 3450/1725RPM, 48Y

  • Mfr # SPL15FL2S

  • Zoro # G0917979


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Nameplate RPM
3,450/1,725
Frame
48Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPL15FL2S
Zoro #
G0917979
UPC #
786382040093
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 3/8 in
Height
7 7/8 in
Manufacturers Warranty Length
24 mo
Length Less Shaft
10 5/8 in
Overall Length
13 in
Bolt Circle Dia.
5 1/8 in

Details

Item
Pump Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Nameplate RPM
3,450/1,725
Frame
48Y
Motor Shaft Rotation
CCW
Voltage
115V AC
Motor Mounting Type
Rigid Base
Motor Sub Application
Pool and Spa Motor
Phase
Single
Motor Bearings
Ball
Motor Thermal Protection
Auto
Motor Service Factor
1
Ins. Class
F
Hz
60 Hz
Full Load Amps
13.6/3.6
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Duty Cycle
Continuous
Weight
27 lb
Motor Shaft Design
Threaded
Max. SF Amps
13.6/3.6
Max. Ambient Temp.
50 Degrees C
No. of Speeds
2

Description

Pump Motor, Bolt Circle Dia. 5 1/8 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 13.6/3.6, Height 7 7/8 in, HP 1 1/2, Ins. Class F, Length Less Shaft 10 5/8 in, Manufacturers Warranty Length 24 mo, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 13.6/3.6, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.