Shop U.S. MOTORS

HazardousLocationMotor, 1-1/2hp, 3505RPM

  • Mfr # X32P1B
  • Zoro # G1931302

product price: 
$
701.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Nameplate RPM
3,505 RPM
Voltage
230V AC, 460V AC
Frame
143T
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X32P1B
Zoro #
G1931302
UPC #
786382090029
Country of Origin
Mexico
HP
1 1/2 hp
Nameplate RPM
3,505 RPM
Voltage
230V AC, 460V AC
Frame
143T
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
3.9/1.9 A
Phase
Three
Hz
60 Hz
Motor Mounting Position
Horizontal
Motor Service Factor
1.15
Ins. Class
F
Motor Sub Application
Pumps; Fans; Compressors; Conveyors; Tools Located in Hazardous Locations
Motor Design
Three-Phase
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Sealed
Motor Thermal Protection
None
Item
Hazardous Location Motor
Motor Application
Hazardous Location
No. of Speeds
1
Motor Shaft Design
Keyed
Usable @ 200V
Not Usable at 200V
Temp. Code
T3B
Nominal Efficiency
84 %
Hazardous Location Class
Class I, Class II
Motor Frame Material
Cast Iron
Standards
CSA Certified, UL Listed
Includes
Cast Iron End Brackets, Conduit Box
Hazardous Location Division
Division I
Weight
70 lb
NEMA Design
B
Usable @ 208V
Not Usable at 208V
Conduit Box Location
Exterior
Duty Cycle
Continuous
Hazardous Location Group
Group D, Group F, Group G
Ambient Temperature - Maximum
40 Degrees C
Product Type
Hazardous Location Motor
Mounting Position
Horizontal
NEMA Design Class
B
Insulation Class
F
Shaft Design
Keyed
Frame Material
Cast Iron
Full Load Current @ 60 Hz
3.9/1.9 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Manufacturers Warranty
3 yr
Frequency
60 Hz
Application
Hazardous Location
Nameplate Service Factor @ 60 Hz
1.15
Temperature Code
T3B

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 3,505 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 3.9/1.9 A, 143T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & reviews