Shop U.S. MOTORS

Motor, 56, Rigid Base

  • Mfr # T13S2A
  • Zoro # G1932510

product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,725
Voltage
208V AC to 230V AC, 460V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T13S2A
Zoro #
G1932510
UPC #
786382077136
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
9 7/16 in
Overall Length
11 3/8 in
Shaft Diameter
5/8 in
Frame Size
56
Wire Rope Length
11 3/8 in
Length
11 3/8 in

Details

HP
1/3
Nameplate RPM
1,725
Voltage
208V AC to 230V AC, 460V AC
Frame
56
Motor Shaft Rotation
CCW
RPM Range
1,701-1,800
Item
General Purpose Motor
Motor Bearings
Ball
No. of Speeds
1
Phase
Three
Motor Design
Three-Phase
Full Load Amps
1.3-1.3/0.6 A
Hz
60 Hz
Motor Service Factor
1.15
Motor Thermal Protection
None
Ins. Class
B
Motor Application
General Purpose
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Shaft Design
Keyed
Motor Sub Application
Fan/Blower, Pump
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Mounting Position
Horizontal
Standards
CSA Certified, UL Recognized
NEMA Design
B
Weight
26 lb
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Steel
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Removable Base
Permanently Lubricated
Inverter Rated
No
Nominal Efficiency
75.07 %
Part Winding Start Capable
Yes
Shaft Design
Keyed
Frame Material
Steel
Inverter Rating
Not Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Insulation Class
B
Full Load Current @ 60 Hz
1.3-1.3/0.6 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Bearing Lubrication Type
Permanently Lubricated
Bearing Type
Ball
Manufacturers Warranty
1 yr
Nameplate RPM @ 50 Hz
1,755/1,440 RPM
Sub Application
Fan/Blower, Air Compressor
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Frequency
60 Hz
Mounting Position
Horizontal
NEMA Design Class
B
Application
General Purpose
Nameplate Voltage @ 50 Hz
190V AC, 208-230/460V AC, 380V AC

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/3 HP, Nameplate RPM 1,725, Frame 56, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.3-1.3/0.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 75.07 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.