Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 1 1/2 HP, 182 Frame, 230/460V AC Voltage, 1,175 Nameplate RPM

  • Mfr # YC32P3B
  • Zoro # G5976075

product price: 
$
1,149.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC32P3B
Zoro #
G5976075
UPC #
786382092696
Country of Origin
Mexico

Dimensions

Shaft Length
2 3/4 in
Shaft Dia.
1 1/8 in
Overall Length
16 1/16 in
Length Less Shaft
13 5/16 in
Frame Size
182
Wire Rope Length
16 1/16 in
Shaft Diameter
1 1/8 in
Length
16 1/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
182
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Motor Service Factor
1.15
Nameplate RPM
1,175 RPM
Motor Mounting Position
Horizontal
Full Load Amps
4.6/2.3 A
Standards
CSA Certified, UL Listed
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Item
Hazardous Location Motor
Motor Application
Hazardous Location
Hz
60 Hz
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
87.5 %
Ins. Class
F
NEMA Design
B
Hazardous Location Division
Division I
Weight
90 lb
Duty Cycle
Continuous
Temp. Code
T2B
Hazardous Location Group
Group C, Group D, Group F, Group G
Ambient Temperature - Maximum
40 Degrees C
Application
Hazardous Location
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Product Type
Hazardous Location Motor
Shaft Design
Keyed
Full Load Current @ 60 Hz
4.6/2.3 A
Insulation Class
F
NEMA Design Class
B
Frame Material
Cast Iron
Temperature Code
T2B
Frequency
60 Hz
Mounting Position
Horizontal

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,175 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.6/2.3 A, 182 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.