Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 1 1/2 HP, 182 Frame, 230/460V AC Voltage, 1,175 Nameplate RPM

  • Mfr # X32P3B
  • Zoro # G5972785

product price: 
$
930.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X32P3B
Zoro #
G5972785
UPC #
786382092726
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
182
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CW/CCW
CC Number
CC030A
Motor Shaft Design
Keyed
Full Load Amps
4.6/2.3 A
Motor Mounting Position
Horizontal
Item
Hazardous Location Motor
Ins. Class
F
Motor Application
Hazardous Location
Nominal Efficiency
87.5 %
Standards
CSA Certified, UL Listed
No. of Speeds
1
Motor Frame Material
Cast Iron
Motor Service Factor
1
Hz
60 Hz
Nameplate RPM
1,175 RPM
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Temp. Code
T3B
Weight
90 lb
Hazardous Location Division
Division I
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
4.6/2.3 A
Nameplate Service Factor @ 60 Hz
1
Frequency
60 Hz
Application
Hazardous Location
Mounting Position
Horizontal
Number of Speeds
1
NEMA Design Class
B
Insulation Class
F
Product Type
Hazardous Location Motor
Shaft Design
Keyed
Temperature Code
T3B
Frame Material
Cast Iron

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,175 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.6/2.3 A, 182 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews