Capacitor-Start General Purpose Motor, 1 1/2 hp HP, 115/230V AC Voltage, 56H Frame

  • Mfr # D32CPA2PH

  • Zoro # G7598228


product price:  $754.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D32CPA2PH
Zoro #
G7598228
UPC #
786382110130
Country of Origin
Mexico

Dimensions

Overall Length
12 3/8 in
Shaft Dia.
5/8 in
Length Less Shaft
10 7/16 in
Shaft Length
1 15/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56H
Motor Thermal Protection
Auto
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115V AC, 230V AC
Motor Application
General Purpose
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
Nameplate RPM
1,725 RPM
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA Certified, UL Recognized
Nominal Efficiency
83.8 %
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Full Load Amps
13.4/6.7 A
Phase
Single
Bearing Protection
Double Shields
Weight
38 lb
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.4/6.7 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.