Motor, 1-1/2HP, 3450RPM, 575V, 60HZ, 56J

  • Mfr # EE607-5

  • Zoro # G0918475


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Motor Bearings
Ball
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Frame
56J
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE607-5
Zoro #
G0918475
UPC #
786382050825
Country of Origin
Mexico

Dimensions

Overall Length
11 7/8 in
Length Less Shaft
9 3/16 in
Shaft Dia.
5/8 in
Shaft Length
2 3/8 in
Body Dia.
6.5 in
Height
6 3/4 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Pool Pump Motor
Motor Bearings
Ball
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Frame
56J
Phase
Three
Motor Mounting Type
Face
Nameplate RPM
3,450/2,850
Motor Enclosure Design
Open Dripproof
Motor Shaft Rotation
CW
HP
1 1/2
Voltage
208-230/460V AC
Full Load Amps
2.2
Motor Application
Pump
Motor Design
3-Phase
Ins. Class
B
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Shaft Design
Threaded
Motor Service Factor
1.3
Motor Thermal Protection
None
RPM Range
3,001-3,600
Bearing Protection
Double Shields
Duty Cycle
Continuous
Service Factor @ 50Hz
1.3
Max. SF Amps
2.5
Conduit Box Position
F1
Motor Mounting Position
Horizontal
Weight
30 lb
NEMA Design
C
No. of Speeds
1

Description

Pool Pump Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 2.2, Height 6 3/4 in, HP 1 1/2, Ins. Class B, Length Less Shaft 9 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 2.5, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.