Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

U.S. Motors Motor, 1 HP, 1725,143TC, 208-230/460V WD1P2A14C

Motor, 1 HP, 1725,143TC, 208-230/460V (Discontinued)

  • Mfr # WD1P2A14C
  • Zoro # G1931208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1P2A14C
Zoro #
G1931208
UPC #
786382116620
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Body Dia.
6.5 in
Shaft Dia.
7/8 in
Overall Length
12 13/16 in
Length Less Shaft
10 15/16 in
Bolt Circle Dia.
5 7/8 in

Details

Motor Mounting Type
Base
Item
Washdown Motor
Motor Sub Application
Milk Pump
Nameplate RPM
1,725
Frame
143TC
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Hz
60 Hz
Motor Application
Washdown
No. of Speeds
1
Phase
Three
Motor Design
3-Phase
Ins. Class
F
Motor Shaft Design
Keyed
Max. Ambient Temp.
104 Degrees F
Motor Thermal Protection
None
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
HP
1
Motor Service Factor
1.2
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Full Load Amps
3.4-3.3/1.8 A
Voltage
208-230/460V AC
Motor Enclosure Design
Totally Enclosed Nonventilated
Shaft Material
303 Stainless Steel
Weight
26 lb
NEMA Design
B
Usable @ 208V
Yes
Standards
BISSC Certified, USDA Approved
Conduit Box Location
Exterior
Finish
White Epoxy Paint
Usable @ 200V
No
Nominal Efficiency
85.5 %
Endshield Material
Stainless Steel
Motor Frame Material
Stainless Steel
RPM @ 50Hz
1,438
Duty Cycle
Continuous

Description

Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.4-3.3/1.8 A, 143TC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Base, Motor Mounting Position Horizontal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.