Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

U.S. Motors Motor, 1 HP, 1750,143TC, 208-230/460V WDS1P2ACR

Motor, 1 HP, 1750,143TC, 208-230/460V (Discontinued)

  • Mfr # WDS1P2ACR
  • Zoro # G1941041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS1P2ACR
Zoro #
G1941041
UPC #
786382118389
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
6.5 in
Length Less Shaft
10 in
Overall Length
12 in

Details

HP
1 hp
Nameplate RPM
1,750 RPM
Voltage
208-230/460V AC
Frame
143TC
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
No. of Speeds
1
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Motor Application
Food Processing, General Purpose
Item
Washdown Motor
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Service Factor
1.2
Motor Bearings
Ball
Motor Mounting Type
C-Face
Motor Sub Application
Cannery, Dairy, Drug and Cosmetic Manufacturing, Food Processor, Meat Packer
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Phase
Three
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Full Load Amps
3.1-2.9/1.4 A
Motor Design
Three-Phase
Ins. Class
F
Hz
60 Hz
Finish
Unfinished
Usable @ 200V
Not Usable at 200V
Standards
BISSC Certified, USDA Approved
Conduit Box Location
Exterior
Nominal Efficiency
85.5 %
Weight
36 lb
Usable @ 208V
Usable at 208V
Endshield Material
Stainless Steel
NEMA Design
B
Motor Frame Material
Stainless Steel
Shaft Material
303
Duty Cycle
Continuous
Inverter Rated
Inverter Rated
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.1-2.9/1.4 A, 143TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.