Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1 HP, 48Y Frame, Single Phase

  • Mfr # JS1002-2V

  • Zoro # G1930742


product price: $298.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
3,450
Voltage
115/230V AC
Frame
48Y
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JS1002-2V
Zoro #
G1930742
UPC #
786382038281
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Bolt Circle Dia.
7/16 in
Body Dia.
6.5 in
Length Less Shaft
10 13/16 in
Overall Length
12 15/16 in

Details

HP
1
Nameplate RPM
3,450
Voltage
115/230V AC
Frame
48Y
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Motor Bearings
Ball
Motor Thermal Protection
Auto
No. of Speeds
1
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
Ins. Class
B
Motor Sub Application
Special ApplicationSingle Phase Open Dripproof (ODP)Jet Pump Square Flange
Max. Ambient Temp.
104 Degrees F
Motor Service Factor
1.7
Motor Mounting Position
Horizontal
Full Load Amps
13.6/6.8
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Mounting Type
Rigid Base
Motor Shaft Design
Threaded
Hz
60
Phase
Single
Item
Pump Motor
Motor Application
Pump
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
NEMA Design
56J
Standards
CSA Certified, UL Listed
Shaft Material
Stainless Steel
Weight
23 lb
Nominal Efficiency
78.8 %
Motor Frame Material
Steel
Max. SF Amps
18.4/9.2 A
Inverter Rated
No

Description

Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 48Y, Hz 60, Full Load Amps 13.6/6.8, HP 1, Ins. Class B, Inverter Rated No, Length Less Shaft 10 13/16 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 18.4/9.2 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.