Shop U.S. MOTORS

Three-Phase Hazardous Location Motor, 10 hp HP, 256T Frame, 230/460V AC Voltage

  • Mfr # YC10P3B
  • Zoro # G7731839

product price: 
$
3,832.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
10 hp
Nameplate RPM
1,180 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
24.8/12.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10P3B
Zoro #
G7731839
UPC #
786382094096
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 in
Overall Length
25 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Wire Rope Length
25 in
Frame Size
256T
Shaft Diameter
1 5/8 in
Length
25 in

Details

Item
Hazardous Location Motor
HP
10 hp
Nameplate RPM
1,180 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
24.8/12.4 A
Frame
256T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CSA Certified, UL Listed
CC Number
CC030A
NEMA Design
B
Weight
375 lb
Duty Cycle
Continuous
Hazardous Location Division
Division I
Hazardous Location Class
Class I, Class II
Temp. Code
T2B
Motor Thermal Protection
None
Hazardous Location Group
Group C, Group D, Group F, Group G
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Temperature Code
T2B
Nameplate Service Factor @ 60 Hz
1.15
Shaft Design
Keyed
Frame Material
Cast Iron
Number of Speeds
1
NEMA Design Class
B
Frequency
60 Hz
Full Load Current @ 60 Hz
24.8/12.4 A
Application
Hazardous Location
Mounting Position
Horizontal
Product Type
Hazardous Location Motor

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 1,180 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 24.8/12.4 A, 256T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.