Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM

  • Mfr # 6K886
  • Zoro # G1802370
product price: 
$
590.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6K886
Zoro #
G1802370
UPC #
190735366684
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 1/2 in
Shaft Length
2 1/4 in
Shaft Dia.
7/8 in
Overall Length
14 3/4 in
Wire Rope Length
14 3/4 in
Length
14 3/4 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
143-5T
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,725 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
Extra High Torque
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified (258501), UL Recognized (E47479)
Max. Ambient Temperature
40 Degrees C
Motor Bearings
Ball
Capacitor Required
Capacitor Included
Ins. Class
F
Item - Farm Duty Motors
Extra High Torque Farm Duty Motor
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Hz
60 Hz
Nominal Efficiency
73.4 %
Includes
Shaft Key, Gasketed Conduit Box and Shaft Slinger
Full Load Amps
19.2/10.1 A
Frame Material
Rolled steel
Duty
Continuous
Finish
Green
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 19.2/10.1 A, 143-5T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.