Three-Phase Motor, 10 HP, 215T Frame, 575V Voltage, 1,760 Nameplate RPM 18 5/8 in Overall Length

  • Mfr # U10P2G
  • Zoro # G7730174
product price: 
$
1,248.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
10
Nameplate RPM
1,760
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
9.6 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U10P2G
Zoro #
G7730174
UPC #
786382041670
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 1/4 in
Overall Length
18 5/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Shaft Diameter
1 3/8 in
Frame Size
215T
Wire Rope Length
18 5/8 in
Length
18 5/8 in

Details

Item
Motor
HP
10
Nameplate RPM
1,760
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
9.6 A
Frame
215T
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
Motor Thermal Protection
None
Bearing Protection
Double Shields
Duty Cycle
Continuous
Weight
139 7/8 lb
Inverter Rating
Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.25
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Nameplate RPM @ 50 Hz
935/945 RPM
Sub Application
Fan/Blower, Air Compressor
Product Type
General Purpose Motor
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
NEMA Design Class
B
Number of Speeds
1
Full Load Current @ 60 Hz
9.6 A
Application
General Purpose

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 1,760, Frame 215T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 9.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews