Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,525 Nameplate RPM

  • Mfr # X10P1B

  • Zoro # G5972627


product price: 
$
1,702.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
10 hp
Voltage
230/460V AC
Frame
215T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X10P1B
Zoro #
G5972627
UPC #
786382092467
Country of Origin
Mexico

Dimensions

Frame Size
215T

Details

Motor Design
Three-Phase
Phase
Three
HP
10 hp
Voltage
230/460V AC
Frame
215T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Item
Hazardous Location Motor
Hz
60 Hz
Standards
CSA Certified, UL Listed
Full Load Amps
23.6/11.8 A
Ins. Class
F
Nameplate RPM
3,525 RPM
Motor Frame Material
Cast Iron
Motor Application
Hazardous Location
Nominal Efficiency
90.2 %
NEMA Design
B
Weight
170 lb
Temp. Code
T3B
Hazardous Location Division
Division I
Hazardous Location Group
Group D, Group F, Group G
Frequency
60 Hz
NEMA Design Class
B
Temperature Code
T3B
Insulation Class
F
Frame Material
Cast Iron
Product Type
Hazardous Location Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
23.6/11.8 A
Application
Hazardous Location
Nameplate Service Factor @ 60 Hz
1

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 3,525 RPM, Voltage 230/460V AC, Full Load Amps 23.6/11.8 A, 215T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Hazardous Location Division Division I

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.