Motor, 1/12HP, 1375/3SPD, 115-127V, 60HZ
Mfr # 1211
Zoro # G0913584
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Permanent Split Capacitor
HP
1/12
RPM Range
1,301-1,400
Nameplate RPM
1,375
Voltage
115-127V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1211
Zoro #
G0913584
UPC #
786382102456
Country of Origin
Mexico
Dimensions
Overall Length
11 3/8 in
Shaft Length
6 1/2 in
Body Dia.
5 in
Shaft Dia.
1/2 in
Length Less Shaft
4 7/8 in
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp HP, Nameplate RPM 1,375 RPM, No. of Speeds 3, Voltage 115-127V AC, 1.35 A Full Load Amps, 42 Frame, Output Watts 100 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Frame Material Steel, Shaft Length 6 1/2 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.