Motor, 1/12HP, 1375RPM, 115-120V, 60HZ

  • Mfr # 1256

  • Zoro # G0913532


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor-Start
HP
1/12
RPM Range
1,301-1,400
Nameplate RPM
1,375
Voltage
115-120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1256
Zoro #
G0913532
UPC #
786382102432
Country of Origin
Mexico

Dimensions

Length Less Shaft
5 3/8 in
Overall Length
21 7/8 in
Body Dia.
5 in
Shaft Dia.
1/2 in
Shaft Length
4 1/2 in

Details

Item
Brushless Blower
Motor Design
Permanent Split Capacitor-Start
HP
1/12
RPM Range
1,301-1,400
Nameplate RPM
1,375
Voltage
115-120
Frame
56Z
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Application
Washdown
Motor Shaft Rotation
CCW
Motor Thermal Protection
Auto
Max. Amps
2.01 A
Ins. Class
B
Full Load Amps
1.4 A
Hz
60 Hz
Motor Sub Application
Direct Drive Fan/Blower
Motor Bearings
Opposite End/Shaft End
No. of Speeds
3
Duty Cycle
Continuous
Weight
10.6 lb
Blower Stages
2
Watts
100 W

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp HP, Nameplate RPM 1,375 RPM, No. of Speeds 3, Voltage 115-120V AC, 1.4 A Full Load Amps, 56Z Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Frame Material Steel, Shaft Length 4 1/2 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.