Zoro Homepage

Motor, 1/15HP, 1100/3SPD, 115V, 60HZ, 42Y

  • Mfr # 1090

  • Zoro # G0913505


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/25
RPM Range
1,101-1,200
Nameplate RPM
1,100
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090
Zoro #
G0913505
UPC #
786382000349
Country of Origin
Mexico

Dimensions

Shaft Length
7 in
Body Dia.
5 in
Overall Length
25 3/8 in
Shaft Dia.
1/2 in
Length Less Shaft
4 11/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/25
RPM Range
1,101-1,200
Nameplate RPM
1,100
Voltage
115V AC
Frame
42
Motor Mounting Type
Resilient Base
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Shaft Rotation
CW
Hz
60 Hz
Max. Amps
5.9 A
Motor Sub Application
Direct Drive Fan/Blower
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Motor Application
Washdown
Duty
Continuous
Full Load Amps
0.80 A
Motor Bearings
Self-Align
No. of Speeds
3
Ins. Class
A
Application
Washdown
Weight
13 lb
Blower Stages
2
Watts
100 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/25 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 3, Voltage 115V AC, 0.80 A Full Load Amps, 42 Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Shaft Length 7 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.