Shop U.S. MOTORS

ECM Replacement Motor, 1 Speed, Open Air-Over, Band Mount, 1/2/1/3 HP, 115/208-230V AC

  • Mfr # 5862
  • Zoro # G3159399

product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

HP
1/2, 1/3
Nameplate RPM
1,075 RPM
Voltage
115V AC, 208V AC to 230V AC
Frame
48Y
Shaft Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5862
Zoro #
G3159399
UPC #
786382132569
Country of Origin
Mexico
HP
1/2, 1/3
Nameplate RPM
1,075 RPM
Voltage
115V AC, 208V AC to 230V AC
Frame
48Y
Motor Shaft Rotation
CW/CCW
RPM Range
1,001-1,100
Motor Service Factor
1
Duty
Continuous
OEM Replacement Brand
Amana
Item
Direct Drive Blower Motor
Capacitor Required
No
Motor Thermal Protection
Auto
Full Load Amps
6.4/4.0-3.8 A
No. of Speeds
1
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Standards
CSA Certified, UL Recognized
Motor Application
Blower; Fan
Motor Design
ECM
Motor Mounting Type
Band
Application
Fan/Blower
Ins. Class
B
Number of Shafts
1
Voltage Compatibility
115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 120V AC, 208V AC to 230V AC, 208V AC to 240V AC, 208V AC, 230V AC, 240V AC
Phase
Single
Motor Sub Application
Direct Drive Fan/Blower
Hz
50/60 Hz
Motor Enclosure Design
Open Air-Over
Motor Shaft Design
Flat
HP @ 50Hz
1/2, 1/3
Usable @ 200V
No
Voltage @ 50Hz
115/208-230
Usable @ 208V
Usable at 208V
Service Factor @ 50Hz
1
Duty Cycle
Continuous
Full Load Amps @ 50Hz
6.4/4.0-3.8 A
Product Type
Fan and Blower Motor
Nameplate Voltage @ 50 Hz
115/208-230V AC
Insulation Class
B
Rated Horsepower
1/2 to 1/3 hp
Wattage
248 W
Full Load Current @ 60 Hz
6.4/4.0-3.8 A
Series
RESCUE(R) EZ16(TM)
Includes User Interface
User Interface Included
Shaft Design
Flat
Frequency
60/50 Hz
Sub Application
General Purpose
Control Connector Configuration
16-Pin
Bearing Type
Ball
Frame Material
Steel
Full Load Current @ 50 Hz
6.4/4.0-3.8 A
Nameplate Horsepower @ 50 Hz
1/2 hp, 1/3 hp
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Features
Adjustable airflow at point of installation, EON, Field Tunable EZ Interface
Motor Enclosure Type
Open Air Over
Nameplate Service Factor @ 60 Hz
1
ECM Motor Type
Constant CFM
Nameplate Service Factor @ 50 Hz
1
Nameplate RPM @ 60 Hz
1,075 RPM
Nameplate Voltage @ 60 Hz
115/208-230V AC
Nameplate Horsepower @ 60 Hz
1/2 hp, 1/3 hp

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Body Dia.
5 5/8 in
Length Less Shaft
6 in
Overall Length
11 in
Body Diameter
5.6 in
Shaft Diameter
1/2 in
Frame Size
48Y
Fits Chest Size
Adjustable airflow at point of installation, EON, Field Tunable EZ Interface

Description

Direct Drive Blower Motor, 48Y

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.