Shop U.S. MOTORS

Motor, 143TC, Rigid Base

  • Mfr # D1P2DC
  • Zoro # G1941190

product price: 
$
370.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,755 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
143TC
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D1P2DC
Zoro #
G1941190
UPC #
786382093501
Country of Origin
Mexico
HP
1
Nameplate RPM
1,755 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
143TC
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Bearings
Ball
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Application
General Purpose
Motor Sub Application
Conveyor, Fan/Blower, Pump
Motor Design
Three-Phase
Motor Thermal Protection
None
Motor Shaft Design
Keyed
Phase
Three
Motor Service Factor
1.15
Full Load Amps
3.2-3.1/1.5 A
No. of Speeds
1
Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Nominal Efficiency
85.5 %
Standards
CSA Certified, UL Recognized
Includes
Drip Cover Kits
Usable @ 208V
Usable at 208V
Weight
30 lb
NEMA Design
B
Usable @ 200V
Not Usable at 200V
Removable Base
Regreasable
Inverter Rated
Yes
Full Load Amps @ 50Hz
3.5/1.7A A
Motor Frame Material
Steel
Part Winding Start Capable
No
Duty Cycle
Continuous
RPM @ 50Hz
1,445
HP @ 50Hz
1 hp
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
190/380V AC
Inverter Rating
Inverter Rated
Nameplate RPM @ 50 Hz
2,885/2,895/2,905/2,835/2,850/2,865 RPM
Nameplate Service Factor @ 50 Hz
1.15
Manufacturers Warranty
3 yr
Bearing Type
Ball
Sub Application
Air Compressor, Fan/Blower, Conveyor
Full Load Current @ 50 Hz
3.5/1.7A A
Application
General Purpose
Number of Speeds
1
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Bearing Lubrication Type
Regreasable
Insulation Class
F
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Motor Enclosure Type
Open Drip Proof
Mounting Position
Horizontal
Shaft Design
Keyed
Efficiency Rating
NEMA Premium Efficiency
Nameplate Horsepower @ 50 Hz
1 hp
Frame Material
Steel
Full Load Current @ 60 Hz
3.2-3.1/1.5 A
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Frequency
60 Hz
Nameplate Horsepower @ 60 Hz
1 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,755 RPM

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 in
Length Less Shaft
11 1/4 in
Manufacturers Warranty Length
3 yr
Overall Length
13 1/4 in
Frame Size
143TC
Shaft Diameter
7/8 in
Wire Rope Length
13 1/4 in
Length
13 1/4 in

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 HP, Nameplate RPM 1,755, Frame 143TC, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 3.2-3.1/1.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.