Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/20HP, 1075/3SPD, 277V, 60HZ, 42Y

  • Mfr # 4137

  • Zoro # G0913742


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/20
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4137
Zoro #
G0913742
UPC #
786382081362
Country of Origin
Mexico

Dimensions

Length Less Shaft
4 5/16 in
Shaft Dia.
1/2 in
Shaft Length
2 in
Overall Length
11 1/16 in
Body Dia.
5 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/20
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
277V AC
Frame
42
Motor Mounting Type
Lug
Phase
Single
Motor Enclosure Design
Open Air-Over
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CCW
Duty
Continuous
Motor Service Factor
0.55
Full Load Amps
0.55 A
Application
Washdown
Ins. Class
B
Motor Thermal Protection
Auto
Motor Application
Washdown
Motor Bearings
Self-Align
Max. Amps
2.98 A
Hz
60 Hz
Motor Sub Application
Direct Drive Fan/Blower
No. of Speeds
3
Weight
8.88 lb
Blower Stages
1
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 277V AC, 0.55 A Full Load Amps, 42 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Lug, Motor Frame Material Steel, Shaft Length 2 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.