Motor, 1/20HP, 1625, 1325RPM, 60, 50HZ

  • Mfr # 1989P

  • Zoro # G0913943


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/20 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1989P
Zoro #
G0913943
UPC #
786382082925
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2-1/2"
Bolt Circle Dia.
4.464"
Body Dia.
5"
Manufacturers Warranty Length
1 yr.
Overall Length
6.3"
Stud Size
#8-32

Details

Frame
42
HP
1/20 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Shaft Rotation
Reversible
Motor Sub Application
Residential Condensing Unit Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1625 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Copeland
Phase
1
RPM Range
1,601-1,700
Voltage
230V
Motor Bearings
Self Align Bearings
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
0.8A
Motor Shaft Design
Flat
Hz
60/50 Hz
Motor Service Factor
1
Application
Condenser Fan
Voltage Compatibility
230V AC
Weight
8.3 lb

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 230V AC, 0.80 A Full Load Amps, 42 Frame, Motor Service Factor 1, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band, Motor Frame Material Steel, Shaft Dia. 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.