Motor, 1/25HP, 3350, 115V, 60HZ, ODP

  • Mfr # N173

  • Zoro # G0913919


product price: $301.99
/ea
Free Shipping & Returns

Key Features

HP
1/25
Voltage
115
Frame
Non-Standard
Nameplate RPM
3,350
Full Load Amps
0.92 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N173
Zoro #
G0913919
UPC #
786382111281
Country of Origin
Mexico

Dimensions

Overall Length
12 3/8 in

Details

Item
Replacement Motor
HP
1/25
Voltage
115
Frame
Non-Standard
Nameplate RPM
3,350
Full Load Amps
0.92 A
No. of Speeds
1
Weight
8.4 lb
Motor Service Factor
1
Phase
Single
Ins. Class
B
Motor Shaft Rotation
CCWSE
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
RPM Range
3,001-3,600
Motor Enclosure Design
Open Dripproof

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/25 hp HP, Nameplate RPM 3,350 RPM, No. of Speeds 1, Voltage 115V AC, 0.92 A Full Load Amps, Motor Service Factor 1, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Drip Proof, Motor Frame Material Steel, Shaft Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.