Zoro Homepage

Motor, 1/2HP, 1075/4SPD, 115V, 60HZ, FLA7.1

  • Mfr # 5840

  • Zoro # G0914162


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5840
Zoro #
G0914162
UPC #
786382055202
Country of Origin
Mexico

Dimensions

Shaft Length
5 1/4 in
Shaft Dia.
1/2 in
Overall Length
12 1/8 in
Length Less Shaft
5 5/16 in
Body Dia.
5 5/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
Frame
48
Motor Mounting Type
Hub/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Max. Amps
18.14 A
Motor Thermal Protection
Auto
Motor Bearings
Opposite End/Shaft End
Full Load Amps
7.1 A
Ins. Class
B
Duty
Continuous
Motor Service Factor
7.1
Motor Shaft Rotation
CCWLE
No. of Speeds
4
Weight
17.71 lb
Watts
400 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, 7.1 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Shaft Length 5 1/4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.