Motor, 1/2HP, 1075RPM, 208-230V, 50, 60HZ

  • Mfr # 8868

  • Zoro # G0914110


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8868
Zoro #
G0914110
UPC #
786382084202
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
3 in
Overall Length
9 5/16 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
6 5/16 in
Body Dia.
5 5/8 in
Stud Size
10-32 UNC

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Frame
48
Motor Enclosure Design
Open
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
208V AC, 230V AC
Capacitor Required
Included
Features
Double-Sealed Ball Bearings, Dual Voltage
Hz
50/60 Hz
Standards
CSA, ISO 9001-2000, UL
Ins. Class
B
Motor Bearings
Ball
Motor Shaft Design
Round
Duty
Continuous Air Over
Motor Service Factor
1
Full Load Amps
3.8 to 2.5 A
Application
Commercial Condenser Fans

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 3.8 to 2.5 A Full Load Amps, 48Y Frame, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open, Motor Mounting Type Stud, Motor Frame Material Steel, Motor Mounting Position All Angle, Shaft Length 3 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.